




€32.08/ pieceexcl. VAT
€38.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F |
Type | Insert bearing |
Shaft diameter | 30.163 mm |
Shaft diameter | 1.3/16 in |
Outer Diameter | 62 mm |
Width | 38.1 mm |
Outer ring width | 18 mm |
Dynamic load rating | 19.5 kN |
Static load rating | 11.2 kN |
With sealing | Yes |
Limiting speed | 6300 rpm |
Weight | 0.292 kg |
Weight | 0.64 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |