




€26.79/ pieceexcl. VAT
€32.42incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YAR 2..-2F |
Type | Insert bearing |
Shaft diameter | 23.813 mm |
Shaft diameter | 15/16 in |
Outer Diameter | 52 mm |
Width | 34.1 mm |
Outer ring width | 15 mm |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Limiting speed | 7000 rpm |
Weight | 0.193 kg |
Weight | 0.43 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |