

€661.46/ pieceexcl. VAT
€800.37incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Shaft diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 46 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |