






€18.67/ pieceexcl. VAT
€22.59incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 637/8 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 3.5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Grease |
Dynamic load rating | 0.312 kN |
Static load rating | 0.14 kN |
Reference speed | 100000 rpm |
Fatigue load limit | 0.006 kN |
Limiting speed | 53000 rpm |
Performance class | Single row |
Weight | 0.001 kg |
Weight | 0.0022 lb |