






€18.53/ pieceexcl. VAT
€22.42incl. VAT
34 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 625 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 16 mm |
Width | 5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Grease |
Dynamic load rating | 1.43 kN |
Static load rating | 0.63 kN |
Fatigue load limit | 0.027 kN |
Limiting speed | 28000 rpm |
Performance class | Single row |
Weight | 0.0048 kg |
Weight | 0.011 lb |