






€313.88/ pieceexcl. VAT
€379.79incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 25.1 kN |
Static load rating | 17.6 kN |
Reference speed | 5600 rpm |
Fatigue load limit | 0.75 kN |
Limiting speed | 5600 rpm |
Performance class | Single row |
Weight | 0.37 kg |