






€52.88/ pieceexcl. VAT
€63.98incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 11.7 kN |
Static load rating | 7.65 kN |
Fatigue load limit | 0.335 kN |
Limiting speed | 8500 rpm |
Performance class | Single row |
Weight | 0.125 kg |
Weight | 0.28 lb |