






€32.33/ pieceexcl. VAT
€39.12incl. VAT
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 6 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 2.34 kN |
Static load rating | 1.25 kN |
Fatigue load limit | 0.054 kN |
Limiting speed | 20000 rpm |
Performance class | Single row |
Weight | 0.0092 kg |
Weight | 0.02 lb |