






€17.15/ pieceexcl. VAT
€20.75incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 619 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 11 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Grease |
Dynamic load rating | 0.54 kN |
Static load rating | 0.176 kN |
Reference speed | 130000 rpm |
Fatigue load limit | 0.008 kN |
Limiting speed | 63000 rpm |
Performance class | Single row |
Weight | 0.0016 kg |
Weight | 0.0035 lb |