






€25.46/ pieceexcl. VAT
€30.81incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 60 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 14 mm |
Width | 5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Grease |
Dynamic load rating | 0.761 kN |
Static load rating | 0.26 kN |
Reference speed | 110000 rpm |
Fatigue load limit | 0.011 kN |
Limiting speed | 53000 rpm |
Performance class | Single row |
Weight | 0.0038 kg |
Weight | 0.0084 lb |