






€20.40/ pieceexcl. VAT
€24.68incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 60 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 12 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Grease |
Dynamic load rating | 0.54 kN |
Static load rating | 0.176 kN |
Reference speed | 130000 rpm |
Fatigue load limit | 0.008 kN |
Limiting speed | 63000 rpm |
Performance class | Single row |
Weight | 0.0024 kg |
Weight | 0.0053 lb |