






€47.07/ pieceexcl. VAT
€56.95incl. VAT
55 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 8.71 kN |
Static load rating | 5.85 kN |
Fatigue load limit | 0.25 kN |
Limiting speed | 9500 rpm |
Performance class | Single row |
Weight | 0.076 kg |
Weight | 0.17 lb |
€33.78/ pieceexcl. VAT
€40.87incl. VAT
1 In stock - Estimated delivery date 10/11/2026