




€244.10/ pieceexcl. VAT
€295.36incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ELP-ASTR |
Type | Vibracon adjustable chocks |
Min. height | 30 mm |
Nominal height | 30 mm |
Max. height | 37 mm |
Max. extended height | 37 mm |
Outer Diameter | 100 mm |
Diameter bolt hole | 27 mm |
Diameter key-hole | 6 mm |
Pitch | 1.5 mm |
Bolt size | M20 to M24 |
Max. bolt size | M24 |
Tightening moment | 730 Nm |
Machine load | 35 |
Proof load | 200 |
Material | Surface treated alloy steel |
Weight | 1.22 kg |