SKF

SKF V-ring seal TSN 215 A

  • ERIKS:24004593
  • Manufacturer:7316570067064
Image 1
V-ring seals consist of a V-ring and a sheet steel sealing washer with a vulcanized rubber lip. The rubber lip fits into the seal groove in the housing. The washer is protected against corrosion. V-rings can accommodate circumferential speeds up to 7 m/s. For circumferential speeds between 7 and 12 m/s, they should be located axially on the shaft. At speeds above 12 m/s, a support ring must be used to prevent the seal from lifting.
  • Seals per pack: 2
  • Material: nitrile rubber, steel
  • Temperature range: -40°C to +100°C
  • Max. circumferential speed: 7 m/s, 12 m/s for special conditions
Save to list

€49.55/ pieceexcl. VAT

€59.96incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TSN..A
Inner Diameter
76 mm
Outer Diameter
88 mm
Width
11 mm
Material
NBR/steel
Operating temperature
from -40 to 100 °C