

€37.42/ pieceexcl. VAT
€45.28incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | VL |
Type | Axial Shaft Seal |
Designation | VL |
Shaft diameter | 165 mm |
Material | NBR |
Shaft Diameter Range | 155-165 mm |