SKF

SKF Universal three arm mechanical jaw puller TMMP 3X300

  • ERIKS:23770666
  • Manufacturer:7316576621871
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
One of the easiest and most effective ways to dismount small to medium size bearings is to use a mechanical puller. Using an SKF jaw puller helps ensure that no damage is caused to the bearing or to the bearing seating during dismounting. SKF standard jaw pullers offer you easy and safe jaw puller operation.Range of five different jaw pullers with two or three arms Maximum nominal span from 65 to 300 mm (2.6 to 11.8 in.) Cone system for automatic centring and secure positioning of arms Strong springs to keep arms apart for easy operation Hardened, high quality carbon steel
Save to list

€485.71/ pieceexcl. VAT

€587.71incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMMP
Series
TMMP
Clamping spread
45-300 mm
Clamping reach
240 mm
Number of hooks
3
Weight
8600 g