SKF

SKF Two-bolt flanged bearing unit with pre-lubricated insert bearing.

  • ERIKS:14622112
  • Manufacturer:7316579752497
Image 1
Overview This oval flange ball bearing unit features a cast iron housing and an extended inner ring with set screw locking. Compliant with JIS standards it is designed to accommodate moderate initial misalignment but restricts axial displacement. The unit supports high speeds and temperatures while resisting contamination making it suitable for demanding industrial environments. Features
  • Cast iron housing delivers robust support and reliable machine mounting in harsh conditions
  • Extended inner ring with set screw locking maintains shaft stability under varying loads
  • Seals and flingers on both sides protect bearing from contamination increasing service life
  • Capable of withstanding high speeds and temperatures reducing maintenance frequency
  • Accommodates moderate initial misalignment simplifying installation and alignment processes
Application & Usage
  • Ideal for mounting on machine frames or industrial walls
  • Compatible with equipment requiring 60mm shaft support
  • Used with applications following JIS flanged housing standards
Save to list

€67.35/ pieceexcl. VAT

€81.49incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCFL
Housing style
Flange Bracket
Bearing type
Ball bearing
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
20 MMT
Shaft diameter
60 mm
Width
68.7 mm
Bearing
Insert Ball Bearing
Housing
Cast Iron Housing