
€14,835.11/ pieceexcl. VAT
€17,950.48incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | C 3160 |
Type | Toroidal Roller Bearing |
Cage material | Sheet metal |
Inner Diameter | 300 mm |
Outer Diameter | 500 mm |
Width | 160 mm |
Internal clearance | C4 |
With sealing | No |
Dynamic load rating | 3250 kN |
Static load rating | 5200 kN |
Reference speed | 950 rpm |
Limiting speed | 1300 rpm |
Fatigue load limit | 400 kN |
Weight | 123 kg |
B | 160 mm |
d | 300 mm |
D | 500 mm |
r | 5 mm |
Number of rows | Single row |