SKF

SKF TMBA G11ET Heat Resistant Glove Extreme Temperature (1 Pair)

  • ERIKS:11807946
  • Manufacturer:7316572309957
Image 1
The TMBA G11ET are especially designed for the safe handling of heated bearings or other components for prolonged periods.
  • Material: Kevlar
  • Inner lining: cotton
  • Colour: yellow
  • Pack size: 1 pair
  • Withstands extreme temperatures of up to 500 °C (932 °F) unless in the presence of hot liquid or steam
  • Allows the safe handling of heated components
  • High-degree of non-flammability reduces the risk of burning
  • Extremely tough Kevlar gloves with high cut, abrasion, puncture and tear resistance for increased safety
  • Lint free
  • Tested and certified for mechanical risks (EN 388) and thermal risks (EN 407)
Save to list

202,35 €/ pieceexcl. VAT

244,84 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMBA
Glove size
10
Colour
Yellow
Material
Kevlar®