SKF

SKF Thrust washer AS 75100

  • ERIKS:24003070
  • Manufacturer:7316570792225
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for use with needle roller thrust bearings. Manufactured from hardened spring steel both faces are polished to serve as raceways. The washer enables full interchangeability and requires minimal axial installation space. It is suitable for applications where adjacent components are not hardened but have adequate stiffness.

Features
  • Hardened spring steel construction ensures durability in demanding thrust applications
  • Polished faces allow use as raceways for consistent load distribution
  • Minimal axial space requirement enables compact assembly in restricted environments
  • Interchangeable washer design simplifies maintenance and replacement procedures
  • Cost-effective solution when adjacent machine components lack surface hardness
Application & Usage
  • Used with AXK and AXW series needle roller thrust bearings
  • Ideal for machinery with moderate run-out requirements
  • Compatible with machines lacking hardened mounting surfaces
Save to list

€8.65/ pieceexcl. VAT

€10.47incl. VAT

Estimated delivery date - 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
75 mm
Outer Diameter
100 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS75100

  • Eriks:11670756
  • Manufacturer:197200000

€4.85/ pieceexcl. VAT

€5.87incl. VAT

78 In stock - Estimated delivery date 26/10/2026