SKF

SKF Thrust washer AS 2035

  • ERIKS:23760103
  • Manufacturer:7316577739797
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for needle roller thrust bearings and manufactured from hardened spring steel. Both faces are polished allowing use as raceways and the washer suits applications with moderate run-out requirements. Its slim profile enables installation where minimal axial space is available. The washer is compatible as both a shaft and housing washer for various bearing series.

Features
  • Polished faces reduce friction and improve the operational lifespan of bearing assemblies
  • Hardened spring steel construction ensures durability under axial load conditions
  • Minimal axial width facilitates installation in compact assembly spaces
  • Can be interchanged with other washers to simplify maintenance and replacement routines
  • Cost-effective component where adjacent machine parts lack surface hardening
Application & Usage
  • Used with AXK and AXW needle roller thrust bearing assemblies
  • Ideal for machinery requiring slim-profile axial support solutions
  • Compatible with setups lacking hardened adjacent surfaces
Save to list

€1.02/ pieceexcl. VAT

€1.23incl. VAT

147 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
20 mm
Outer Diameter
35 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS2035

  • Eriks:11670745
  • Manufacturer:000019500-0000

€0.71/ pieceexcl. VAT

€0.86incl. VAT

295 In stock - Estimated delivery date 26/10/2026