SKF

SKF Thrust washer AS 140180

  • ERIKS:12014187
  • Manufacturer:7316570822533
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for needle roller thrust bearings in industrial applications. Manufactured from hardened spring steel it features polished faces that serve as raceways. The washer is intended for use where adjacent machine components are not hardened but have sufficient stiffness. Its minimal axial height allows it to fit in compact spaces while maintaining cost-effectiveness.

Features
  • Polished faces provide smooth raceways and reduce friction in bearing assemblies
  • Hardened spring steel construction offers durability in demanding environments
  • Minimal axial height enables installation in applications with limited space
  • Enables full interchangeability of washers simplifying maintenance and replacement
  • Suitable for both shaft and housing washers increasing application flexibility
Application & Usage
  • Used with AXK and AXW series needle roller thrust bearings
  • Ideal for machinery with moderate run-out requirements
  • Compatible with machine components lacking hardened surfaces
Save to list

€45.96/ pieceexcl. VAT

€55.61incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
140 mm
Outer Diameter
180 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS140180

  • Eriks:11670740
  • Manufacturer:198790000

€25.85/ pieceexcl. VAT

€31.28incl. VAT

Estimated delivery date - 10/11/2026