SKF

SKF Thrust washer AS 1024

  • ERIKS:23760097
  • Manufacturer:7316570997163
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for needle roller thrust bearings constructed from hardened spring steel. Both faces are polished to function as raceways enabling use as shaft or housing washers for various bearing series. The washer supports interchangeability and effective operation where space is limited and moderate run-out is acceptable. It offers a cost-effective solution for installations where adjacent components provide adequate stiffness.

Features
  • Hardened spring steel construction increases durability for demanding bearing applications
  • Polished faces allow use as raceways reducing need for additional components
  • Minimal axial space requirement enables use in compact assemblies
  • Full interchangeability simplifies replacement and maintenance processes
  • Cost-effective design supports installations with moderate run-out requirements
Application & Usage
  • Used with needle roller thrust bearings requiring thin raceway washers
  • Ideal for housing or shaft washer use in AXK and AXW series
  • Compatible with assemblies where adjacent parts are not hardened
Save to list

€1.25/ pieceexcl. VAT

€1.51incl. VAT

Estimated delivery date - 28/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
10 mm
Outer Diameter
24 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS1024

  • Eriks:11670735
  • Manufacturer:297500000

€0.70/ pieceexcl. VAT

€0.85incl. VAT

614 In stock - Estimated delivery date 26/10/2026