




€7.70/ pieceexcl. VAT
€9.32incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PCMW |
Shaft diameter | 42 mm |
Outer Diameter | 66 mm |
Width | 1.5 mm |
Dynamic load rating | 163 kN |
Static load rating | 510 kN |
Weight | 23 g |
Maintenance | Maintenance-free |
Material outer sheath | Sheet steel |
Tread material | PTFE composite |
D | 66 mm |
d | 42 mm |
B | 1.5 mm |
€4.07/ pieceexcl. VAT
€4.92incl. VAT
52 In stock - Estimated delivery date 10/11/2026