




€3.68/ pieceexcl. VAT
€4.45incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PCMW |
Shaft diameter | 20 mm |
Outer Diameter | 36 mm |
Width | 1.5 mm |
Dynamic load rating | 56 kN |
Static load rating | 176 kN |
Weight | 7.8 g |
Maintenance | Maintenance-free |
Material outer sheath | Sheet steel |
Tread material | PTFE composite |
D | 36 mm |
d | 20 mm |
B | 1.5 mm |
€1.85/ pieceexcl. VAT
€2.24incl. VAT
318 In stock - Estimated delivery date 10/11/2026