




€12.32/ pieceexcl. VAT
€14.91incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PCMW |
Shaft diameter | 52 mm |
Outer Diameter | 78 mm |
Width | 2 mm |
Dynamic load rating | 315 kN |
Static load rating | 655 kN |
Weight | 36 g |
Maintenance | Low-maintenance |
Material outer sheath | Sheet steel |
Tread material | POM composite |
D | 78 mm |
d | 52 mm |
B | 2 mm |
€6.44/ pieceexcl. VAT
€7.79incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 12/11/2026