




€2,370.94/ pieceexcl. VAT
€2,868.84incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 280 mm |
Outer Diameter | 350 mm |
Height | 53 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 319 kN |
Static load rating | 1460 kN |
Limiting speed | 1300 rpm |
Reference speed | 950 rpm |