




€324.76/ pieceexcl. VAT
€392.96incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 524 |
Inner Diameter | 20 mm |
Outer Diameter | 70 mm |
Height | 52 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 70.2 kN |
Static load rating | 122 kN |
Limiting speed | 3200 rpm |
Reference speed | 2200 rpm |