

€303.55/ pieceexcl. VAT
€367.30incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMBH |
Type | Spare Temperature Probe |
Type | Standard sensor |
Sensor type | NiCr-NI |
Specials | Including Cable and Plug |
Thermal element type K | Yes |
Weight | 85 g |