




€13.89/ pieceexcl. VAT
€16.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Cup |
Cup Outer diameter | 82.58 mm |
Cup width | 16.56 mm |
Sealing | No |
With flange | No |
€18.29/ pieceexcl. VAT
€22.13incl. VAT
Estimated delivery date - 13/11/2026