




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | WSTUC..-DFH |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Bolt size | M 16 |
Shaft diameter | 20 mm |
Length | 95 mm |
Height | 89 mm |
Width | 25.3 mm |
Bearing | YAS 204-2LP1W/SS |
Housing | WSTUC 504MM |
Dynamic load rating | 10800 N |
Static load rating | 6550 N |
€4.58/ pieceexcl. VAT
€5.54incl. VAT
13 In stock - Estimated delivery date 05/11/2026