






€63.19/ pieceexcl. VAT
€76.46incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TUJ |
Outer dimension bearing | 100 mm |
Construction type | Take-up |
Length | 171 mm |
Height | 146 mm |
Width | 49 mm |
Shaft height | 106 mm |
Housing material | Cast iron |
€59.97/ pieceexcl. VAT
€72.56incl. VAT
Estimated delivery date - 10/11/2026