






€56.57/ pieceexcl. VAT
€68.45incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TUJ |
Outer dimension bearing | 90 mm |
Construction type | Take-up |
Length | 149 mm |
Height | 117 mm |
Width | 49 mm |
Shaft height | 90 mm |
Housing material | Cast iron |