






€46.52/ pieceexcl. VAT
€56.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TU |
Outer dimension bearing | 85 mm |
Construction type | Take-up |
Length | 144 mm |
Height | 117 mm |
Width | 49 mm |
Shaft height | 87 mm |
Housing material | Cast iron |
€5.77/ pieceexcl. VAT
€6.98incl. VAT
2 In stock - Estimated delivery date 06/11/2026