




€277.72/ pieceexcl. VAT
€336.04incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | T7FC |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 75 mm |
Inner diameter | 2.9528 in |
Cup Outer diameter | 150 mm |
Cup Outer diameter | 5.9055 in |
Cup width | 29 mm |
Cup width inch | 1.1417 in |
Cone width | 38 mm |
Cone width inch | 1.4961 in |
Total width | 42 mm |
Total width inch | 1.6535 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 249 kN |
Static load rating | 280 kN |
Fatigue load limit | 31.5 kN |
Reference speed | 3200 rpm |
Limiting speed | 4300 rpm |
Weight | 6.12 kg |
Weight | 7.14 lb |