




€209.18/ pieceexcl. VAT
€253.11incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | T2EE |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 100 mm |
Inner diameter | 3.937 in |
Cup Outer diameter | 165 mm |
Cup Outer diameter | 6.5 in |
Cup width | 39 mm |
Cup width inch | 1.54 in |
Cone width | 46 mm |
Cone width inch | 1.811 in |
Total width | 47 mm |
Total width inch | 1.8504 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 383 kN |
Static load rating | 480 kN |
Fatigue load limit | 52 kN |
Reference speed | 3200 rpm |
Limiting speed | 3800 rpm |
Weight | 3.89 kg |
Weight | 8.58 lb |