




€138.42/ pieceexcl. VAT
€167.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | T2EE |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 40 mm |
Inner diameter | 1.5748 in |
Cup Outer diameter | 85 mm |
Cup Outer diameter | 3.3465 in |
Cup width | 28 mm |
Cup width inch | 1.1024 in |
Cone width | 32.5 mm |
Cone width inch | 1.2795 in |
Total width | 33 mm |
Total width inch | 1.3421 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 150 kN |
Static load rating | 150 kN |
Reference speed | 6700 rpm |
Limiting speed | 8000 rpm |
Weight | 6.12 kg |
Weight | 1.98 lb |