SKF

SKF System 24 TLSD Refill Set With 125 ml of LGHQ 2

  • ERIKS:14202850
  • Manufacturer:7316579218290
Image 1
Image 2
Image 1
Image 2
Save to list

€34.91/ pieceexcl. VAT

€42.24incl. VAT

70 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TLSD
Type
Refill Cartridge Set
Drive mechanism
Battery
Container volume
125 ml
Lubricant
LGHQ 2
Ambient temperature
from 0 to 50 °C
Operating temperature
from -30 to 160 °C
Storage time in months
36
Weight
0.27 kg
Alternatives
Product Image

SKF System 24 TLSD Refill Set With 250 ml of LGEM 2

  • Eriks:12590853
  • Manufacturer:LGEM 2/SD250

€48.71/ pieceexcl. VAT

€58.94incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026
Product Image

SKF System 24 TLSD Refill Set With 125 ml of LGFP 2

  • Eriks:12482114
  • Manufacturer:LGFP 2/SD125
This product is no longer offered.Explore similar products in our assortment
Product Image

SKF System 24 TLSD Refill Set With 125 ml of LGEM 2

  • Eriks:12590851
  • Manufacturer:LGEM 2/SD125

€34.91/ pieceexcl. VAT

€42.24incl. VAT

Sold per: 10Min. order: 10

50 In stock - Estimated delivery date 10/11/2026
Product Image

SKF System 24 TLSD Refill Set With 250 ml of LGHB 2

  • Eriks:12481364
  • Manufacturer:LGHB 2/SD250

€49.63/ pieceexcl. VAT

€60.05incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 10/11/2026
Related products
Product Image

SKF Refill set LGHQ 2/SD250

  • Eriks:14150707
  • Manufacturer:LGHQ 2/SD250

€48.71/ pieceexcl. VAT

€58.94incl. VAT

4 In stock - Estimated delivery date 10/11/2026