




€95.20/ pieceexcl. VAT
€115.19incl. VAT
29 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY |
Type | Pillow Block Ball Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Length | 203 mm |
Height | 114 mm |
Width | 54 mm |
Shaft height | 57.2 mm |
Centre distance of mounting holes | 157 mm |
Housing | Cast Iron |
Dynamic load rating | 35.1 N |
Static load rating | 23.2 N |
€95.53/ pieceexcl. VAT
€115.59incl. VAT
7 In stock - Estimated delivery date 13/11/2026€6.50/ pieceexcl. VAT
€7.87incl. VAT
5 In stock - Estimated delivery date 13/11/2026