




€70.99/ pieceexcl. VAT
€85.90incl. VAT
106 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY |
Type | Pillow Block Ball Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 175 mm |
Height | 99 mm |
Width | 48 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 135.5 mm |
Housing | Cast Iron |
Dynamic load rating | 30.7 N |
Static load rating | 19 N |
€71.93/ pieceexcl. VAT
€87.04incl. VAT
25 In stock - Estimated delivery date 13/11/2026€5.58/ pieceexcl. VAT
€6.75incl. VAT
98 In stock - Estimated delivery date 13/11/2026