

€151.90/ pieceexcl. VAT
€183.80incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY |
Type | Pillow Block Ball Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 57.15 mm |
Shaft diameter | 2.1/4 in |
Length | 240 mm |
Height | 137.5 mm |
Width | 60 mm |
Shaft height | 69.9 mm |
Centre distance of mounting holes | 190.5 mm |
Housing | Cast Iron |
Dynamic load rating | 52.7 N |
Static load rating | 36 N |