

€57.83/ pieceexcl. VAT
€69.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY |
Type | Pillow Block Ball Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30.16 mm |
Shaft diameter | 1.3/16 in |
Length | 152 mm |
Height | 82 mm |
Width | 40 mm |
Shaft height | 42.9 mm |
Centre distance of mounting holes | 117.5 mm |
Housing | Cast Iron |
Dynamic load rating | 19.5 N |
Static load rating | 11.2 N |