




€134.49/ pieceexcl. VAT
€162.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KRE..PPA |
Roller diameter | 35 mm |
Roller width | 18 mm |
Roller length | 52 mm |
Stud diameter | 20 mm |
Thread Length | 17 mm |
Thread Size | M 16x1.5 |
Eccentric | Yes |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
With nut | Yes |
€97.25/ pieceexcl. VAT
€117.67incl. VAT
8 In stock - Estimated delivery date 06/11/2026€85.22/ pieceexcl. VAT
€103.12incl. VAT
Estimated delivery date - 10/11/2026