




€142.57/ pieceexcl. VAT
€172.51incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KRV..PPXA |
Roller diameter | 40 mm |
Roller width | 20 mm |
Roller length | 58 mm |
Stud diameter | 18 mm |
Thread Length | 19 mm |
Thread Size | M 18x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |
With nut | Yes |
€80.97/ pieceexcl. VAT
€97.97incl. VAT
Estimated delivery date - 10/11/2026€80.97/ pieceexcl. VAT
€97.97incl. VAT
Estimated delivery date - 10/11/2026