




165,91 €/ pieceexcl. VAT
200,75 €incl. VAT
Estimated delivery date - 24.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUKR..XA |
Roller diameter | 52 mm |
Roller width | 24 mm |
Roller length | 66 mm |
Stud diameter | 20 mm |
Thread Length | 21 mm |
Thread Size | M 20x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Cylindrical Roller |
With nut | Yes |
106,64 €/ pieceexcl. VAT
129,03 €incl. VAT
20 In stock - Estimated delivery date 22.09.2026