SKF

SKF Stud type cam follower Crowned Caged Needle Roller KR 32 B

  • ERIKS:23766406
  • Manufacturer:7316577011428
Image 1
Image 2
Image 1
Image 2
Save to list

€88.54/ pieceexcl. VAT

€107.13incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KR..B
Roller diameter
32 mm
Roller width
14 mm
Roller length
40 mm
Stud diameter
12 mm
Thread Length
13 mm
Thread Size
M 12x1.5
Eccentric
No
With sealing
No
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
With nut
Yes