




€64.85/ pieceexcl. VAT
€78.47incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PBM 506050 M1G1 |
Shaft diameter | 50 mm |
Outer Diameter | 60 mm |
Width | 50 mm |
With collar | No |
d | 50 mm |
D | 60 mm |
B | 50 mm |
Material outer sheath | Phosphor-Zinnbronze (CuSn10P) |
Tread material | Phosphor-Zinnbronze (CuSn10P) |
Maintenance | Requiring maintenance |