




€49.07/ pieceexcl. VAT
€59.37incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PBM 304045 M1G1 |
Shaft diameter | 30 mm |
Outer Diameter | 40 mm |
Width | 45 mm |
With collar | No |
d | 30 mm |
D | 40 mm |
B | 45 mm |
Material outer sheath | Phosphor-Zinnbronze (CuSn10P) |
Tread material | Phosphor-Zinnbronze (CuSn10P) |
Maintenance | Requiring maintenance |