






€10.19/ pieceexcl. VAT
€12.33incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCZ 1212 E |
Shaft diameter | 19.05 mm |
Outer Diameter | 22.225 mm |
Width | 19.05 mm |
With collar | No |
d | 19.05 mm |
D | 22.225 mm |
B | 19.05 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |