






€10.14/ pieceexcl. VAT
€12.27incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 455030 E |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
With collar | No |
d | 45 mm |
D | 50 mm |
B | 30 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |